Shop YSI
See all product information
Create Account
Probe, 9 in H, Plastic
- Mfr # 100-1
- Zoro # G1610822
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
For Use With
EcoSense pH100A/pH100M
Type
pH
Testing Parameter
pH
Cable Length
1 m
Includes
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-1
- Zoro #
- G1610822
- UPC #
- 094706691853
- Country of Origin
- United States
- Item
- Probe
- For Use With
- EcoSense pH100A/pH100M
- Type
- pH
- Testing Parameter
- pH
- Includes
- Cable
- Body Material
- Plastic
- Tip Shape
- Spherical
- Reference
- Ag/AgCl
- Sub-Category
- Probes
- Electrolyte
- Gel, KCl
- Recommended Use
- Field
- Junction
- Single
- Material
- Plastic
- Product Type
- Probe
- Test Parameters
- pH, Temperature
- Disposability
- Reusable
- Range
- -2 to 16 pH units
- Connection Type
- BNC
- Shell Material
- Plastic
- Compatible Product Type
- EcoSense pH100A/pH100M
- Traction Material
- Plastic
Dimensions
- Cable Length
- 1 m
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 9 in
- Overall Width
- 3 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Probe, pH, Testing Parameter pH, Tip Shape Spherical, Body Material Plastic, Cable Length 1 m, Amplifier Not Applicable, For Use With EcoSense pH100A/pH100M, Standards Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.