Sensor, 5 in H, Plastic
- Mfr # 605202
- Zoro # G1798684
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030, YSI Pro20i
Type
Dissolved Oxygen
Testing Parameter
Dissolved Oxygen
Includes
(6) Membrane Caps and Solution
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605202
- Zoro #
- G1798684
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030, YSI Pro20i
- Type
- Dissolved Oxygen
- Testing Parameter
- Dissolved Oxygen
- Includes
- (6) Membrane Caps and Solution
- Body Material
- Plastic
- Tip Shape
- Flat
- Sub-Category
- Sensors
- Recommended Use
- Field
- Material
- Plastic
- Product Type
- Sensor
- Test Parameters
- Dissolved Oxygen
- Range
- 0 to 50 mg/L, 0 to 500% air saturation
- Connection Type
- Threaded
- Disposability
- Reusable
- Shell Material
- Plastic
- Compatible Product Type
- YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030, YSI Pro20i
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 5 in
- Overall Width
- 4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Sensor, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Tip Shape Flat, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro20, YSI Pro2030, YSI Pro20i, Standards Not Applicable, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Field, Includes (6) Membrane Caps and Solution, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.