Shop YSI
See all product information
Create Account
Sensor, 8 in H, Plastic
- Mfr # 1007-1
- Zoro # G1309831
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030
Type
pH
Testing Parameter
pH
Cable Length
1 m
Includes
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1007-1
- Zoro #
- G1309831
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030
- Type
- pH
- Testing Parameter
- pH
- Includes
- Cable
- Body Material
- Plastic
- Tip Shape
- Spherical
- Connector
- Mil-Spec
- Reference
- Ag/AgCl
- Recommended Use
- Laboratory Applications
- Sub-Category
- Probes
- Junction
- Single
- Electrolyte
- Gel, KCl
- Material
- Plastic
- Product Type
- Sensor
- Connection Type
- Mil-Spec
- Test Parameters
- pH
- Disposability
- Reusable
- Shell Material
- Plastic
- Compatible Product Type
- YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030
Dimensions
- Cable Length
- 1 m
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 8 in
- Overall Width
- 2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Sensor, pH, Testing Parameter pH, Tip Shape Spherical, Body Material Plastic, Cable Length 1 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030, Standards Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.