Single Sensor Cable, 4 in H
- Mfr # 30-10
- Zoro # G0303247
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
10 m
Includes
Cable Management Kit
Sub-Category
Cables
Manufacturers Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-10
- Zoro #
- G0303247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 m
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
- Overall Height
- 4 in
- Overall Width
- 14 in
Details
- Item
- Single Sensor Cable
- For Use With
- YSI Professional Plus Multiparameter Meter
- Includes
- Cable Management Kit
- Sub-Category
- Cables
- Application
- Supports Conductivity Probes
- Product Type
- Single Sensor Cable
- Test Parameters
- Conductivity, Temperature
- Operating Temperature - Maximum
- 55 Degrees C
- Operating Temperature - Minimum
- -5 Degrees C
Description
Single Sensor Cable, Application Supports Conductivity Probes, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.