Respirometric BOD Apparatus
- Mfr # 2952400
- Zoro # G721908439
product price:Â
$
9,181.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) Bottles 473 mL, (6) Magnetic Stir Bars, (6) Seal Cups, Auto-Switching Power Supply, Bod Nutrient Buffer Pillows and Potassium Hydroxide Pellets, Bodtrak II Apparatus, North American and Continental European Power Cords, Spatula Scoop
Number of Pieces
25
Test Parameters
Biochemical Oxygen Demand
Product Type
Water Quality Tester
Range
0 to 700 mg/L BOD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2952400
- Zoro #
- G721908439
- UPC #
- -
- Country of Origin
- China
- Includes
- (6) Bottles 473 mL, (6) Magnetic Stir Bars, (6) Seal Cups, Auto-Switching Power Supply, Bod Nutrient Buffer Pillows and Potassium Hydroxide Pellets, Bodtrak II Apparatus, North American and Continental European Power Cords, Spatula Scoop
- Number of Pieces
- 25
- Item
- Respirometric BOD Apparatus
- Test Parameters
- Biochemical Oxygen Demand
- Product Type
- Water Quality Tester
- Range
- 0 to 700 mg/L BOD
Description
Respirometric BOD Apparatus, Range 0 to 700 mg/L BOD, Sensitivity Not Applicable, Number of Tests Not Applicable, Standards Not Applicable, Includes (6) Bottles 473 mL, (6) Magnetic Stir Bars, (6) Seal Cups, Auto-Switching Power Supply, Bod Nutrient Buffer Pillows and Potassium Hydroxide Pellets, Bodtrak II Apparatus, North American and Continental European Power Cords, Spatula Scoop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.