Tweezers, Plastic, 3 in.
Mfr # YPT671
Zoro # G2888210
product price: $11.19
/eaKey Features
Number of Pieces
1
Material
Plastic
Shaft Material
Plastic
Handle Type
PLastic
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YPT671
Zoro #
G2888210
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length (In.)
3
Overall Length
3 in
Details
Item
TWEEZERS
Number of Pieces
1
Material
Plastic
Shaft Material
Plastic
Handle Type
PLastic
Shape
Rectangular
Product Type
Tweezer
Tip Material
Plastic
Description
Tweezers, Material Plastic, Number of Pieces 1, Overall Length 3 in, Product Type Tweezer, Tip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.