This item is Discontinued.

Yu Shan Co Usa Ltd 021-18 Director chair replacement cover kit Grey 021-18

Ltd 021-18 Director chair replacement cover kit Grey (Discontinued)

  • Mfr # 021-18
  • Zoro # G304001304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021-18
Zoro #
G304001304
UPC #
30159021182
Country of Origin
China

Details

Style
Folding & Stacking Chair

Description

Made of 100% Cotton, heavy duty duck.Washable, mildew resistant.Fit our own Director Chairs and Rio Club Chairs.Round wooden dowels are used inside the canvas. Dimension: Seat cover: 181/2 " x 151/2 ". Back cover: 201/2 " x 51/2 ", fits most of the director's chairs width 16 " - 18 ".Wood Pole Length: 11/2 ".Weight: 0.5 lbs.
  • Length: 18"
    20"
  • Width: 16"
    6"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.