300 X20 Knit Gloves, 500 Degrees F Max Temp., Straight Cuff Universal, 1 PR

  • Mfr # 2100002

  • Zoro # G7805877


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Size
Universal
Cuff Style
Straight
Max. Temp.
500 Degrees F
Standards
EN 388, EN 407
Series
300 X20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100002
Zoro #
G7805877
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Glove Size
Universal
Glove Length
14 in
Size (Alpha)
Universal

Details

Item
Knit Gloves
Cuff Style
Straight
Max. Temp.
500 Degrees F
Standards
EN 388, EN 407
Series
300 X20
ANSI/ISEA Abrasion Level
Not Rated
Stitching Material
Kevlar(R)
Fabric Weight
28 oz
Thumb Style
Wing
Palm Material
Cowhide
EN 388 Rating
4134
Glove Liner Material
Cotton
Hand Protection Style
Glove
Brand and Series
Newtex 300 X20
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Aluminized Material
Z-Flex(R) 300
Min. Temp.
Not Rated
Glove Lining Material
Cotton

Description

Knit Gloves, Glove Style Aluminized, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4134, Standards EN 388, EN 407, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.