
1 LightPendant in Brushed Nickel
Mfr # 919MP24-BN-LED
Zoro # G515085445
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Width
4.75 in
Housing Finish
Brushed Nickel
Number of Lights
1
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919MP24-BN-LED
Zoro #
G515085445
UPC #
685659203851
Country of Origin
China
Dimensions
Height
23.75 in
Length
4.75 in
Width
4.75 in
Cord Length
180 in
Canopy Dimensions
4.75" L x 4.75" W
Details
Housing Finish
Brushed Nickel
Number of Lights
1
Style
Modern
Collection Name
Forest
Color Temp.
3000K
Item
Pendant
Finish
Brushed Nickel
Lamp Included
Yes
Dimmable
Yes
Standards
ETL
CRI
>80
Material
Steel
Watts
5W
Description/Special Features
Sloped Ceiling Compatible
LED Delivered Lumen
306
Bulb Base
LED-Integrated
LED Source Lumen
450
Location Rating
Damp
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.