Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Light Pendant in Matte Black

  • Mfr # 1943P26-2-MB

  • Zoro # G615085468


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Length
27.5 in
Housing Finish
Clear
Number of Lights
10
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P26-2-MB
Zoro #
G615085468
UPC #
685659203615
Country of Origin
China

Dimensions

Height
13.5 in
Length
27.5 in
Width
27.5 in
Cord Length
170 in
Canopy Dimensions
6" L x 6" W

Details

Housing Finish
Clear
Number of Lights
10
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Lamp Included
No
Dimmable
Yes
Standards
CETL
Material
Steel
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Location Rating
Dry
Bulb Base
Candelabra

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.