Zoro Homepage

10 Light Pendant in Modern Gold

  • Mfr # 1943P26-2-MGLD

  • Zoro # G915085434


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Length
27.5 in
Housing Finish
Clear
Number of Lights
10
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P26-2-MGLD
Zoro #
G915085434
UPC #
685659203622
Country of Origin
China

Dimensions

Height
13.5 in
Length
27.5 in
Width
27.5 in
Cord Length
170 in
Canopy Dimensions
6" L x 6" W

Details

Housing Finish
Clear
Number of Lights
10
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Material
Steel
Standards
CETL
Dimmable
Yes
Lamp Included
No
Watts
60W
Bulb Base
Candelabra
Location Rating
Dry

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.