Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Light Chandelier in Modern Gold

  • Mfr # 1943-48MGLD

  • Zoro # G815085480


product price: $3,207.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Clear
Fixture Wattage
60W
Bulb Included
No
Shade Material
Glass
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943-48MGLD
Zoro #
G815085480
UPC #
685659206425
Country of Origin
China

Dimensions

Length
31 in
Height
50.5 in
Width
31 in
Cord Length
170 in
Chain Length
120 in
Canopy Dimensions
5.9" L x 5.9" W

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60W
Finish
Modern Gold
Bulb Included
No
Shade Material
Glass
Style
Architectural, Contemporary, Linear, Glass, Modern
Number of Lights
18
Material
Steel
Dimmable
Yes
Collection
Glacier
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Bulb Base
Candelabra
Location Rating
Dry

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.