Arden Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12 In.H, Matte Black/Clear
- Mfr # 651P-5L-MB
- Zoro # G611799550
product price:Â
$
930.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Series
Arden
Material
Steel
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 651P-5L-MB
- Zoro #
- G611799550
- UPC #
- 685659183764
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Matte Black
- Lamp Watts
- 60
- Series
- Arden
- Material
- Steel
- Standards
- CUL/cETLu
- Number of Lights
- 5
- Style
- Modern, contemporary, glass, loft
- Collection
- Arden
- Dimmable
- Yes
- Rated Location
- Dry
- Shade Finish
- Clear
- Bulb Base
- Medium
- Shade Material
- Glass
- Frame Material
- Steel
- Location Rating
- Dry
- Bulbs Included
- No
- Shade Finish/Color
- Clear
- Frame Finish
- Matte Black
Dimensions
- Length
- 42 in
- Width
- 4.75 in
- Height
- 12 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 42"L x 4.75"W
Description
An enticing placement of radiant teardrop glass shades creates a study in architectural artistry perfect to frame a kitchen island or dining space in a contemporary setting. This five-light chandelier delivers organic sensibility with enough pizazz to attract attention as it emits reflective illumination in shades that dangle from a bold matte black finish metal canopy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.