
2 Light Wall Sconce in Matte Black
Mfr # 1943-2S-MB
Zoro # G815085428
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Dimmable
Yes
Housing Finish
Clear
Damp/Wet Rating
Damp
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943-2S-MB
Zoro #
G815085428
UPC #
685659200898
Country of Origin
China
Dimensions
Height
12 in
Width
9.5 in
Length
5 in
Backplate Dimensions
11.02" L x 8.34" H
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Finish
Clear
Damp/Wet Rating
Damp
Standards
CETL
Lamp Included
No
Watts
60W
Series
Glacier
Shade Material
Glass
Style
Architectural, Contemporary, Linear, Glass, Modern
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
2
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.