
2 Light Wall Sconce in Modern Gold
Mfr # 1943-2S-MGLD
Zoro # G315085423
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Dimmable
Yes
Length
5 in
Standards
CETL
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943-2S-MGLD
Zoro #
G315085423
UPC #
685659200904
Country of Origin
China
Dimensions
Height
12 in
Width
9.5 in
Length
5 in
Backplate Dimensions
11.02" L x 8.34" H
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Standards
CETL
Damp/Wet Rating
Damp
Series
Glacier
Lamp Included
No
Housing Finish
Clear
Watts
60W
Style
Architectural, Contemporary, Linear, Glass, Modern
Shade Material
Glass
Frame Material
Steel
Number of Lights
2
Bulb Base
Candelabra
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.