Zoro Homepage

3 LightWall Sconce in Modern Gold

  • Mfr # 919-3S-MGLD-LED

  • Zoro # G415085460


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Dimmable
Yes
Finish
Modern Gold
Length
4.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-3S-MGLD-LED
Zoro #
G415085460
UPC #
685659203875
Country of Origin
China

Dimensions

Height
13.25 in
Width
4 in
Length
4.75 in
Backplate Dimensions
4.75" L x 4.75" H

Details

Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Watts
15W
Standards
ETL
Series
Forest
Lamp Included
Yes
Housing Finish
Modern Gold
Damp/Wet Rating
Damp
Style
Modern
Number of Lights
3
LED Delivered Lumen
903
LED Source Lumen
1350
Frame Material
Steel
Bulb Base
LED-Integrated
Color Rendering Index
>80
Color Temperature
3000K

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.