Zoro Homepage

Abbey 1 Light Outdoor Post Light, Black & Matte Opal

  • Mfr # 549PHBR-519P-BK

  • Zoro # G405836218


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
113.375"
Dimmable
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549PHBR-519P-BK
Zoro #
G405836218
UPC #
685659035032
Country of Origin
China

Dimensions

Height
113.375"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lamps
1
Series
Abbey
Bulb Base Type
Medium
Watts
100
Shade Material
Glass
Rated Location
Wet
Shade Finish
Matte Opal

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large post light fixture is made of steel and finished in black with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.