This item is Discontinued.

Z-Lite Abbey Outdoor Pier Mount Light, Outdoor Rubbed Bronze & Matte Opal 550PHM-SQPM-ORBZ

Abbey Outdoor Pier Mount Light, Outdoor Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 550PHM-SQPM-ORBZ
  • Zoro # G705836192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550PHM-SQPM-ORBZ
Zoro #
G705836192
UPC #
685659026528
Country of Origin
China

Dimensions

Length
6.625"
Height
18.25"
Width
6.625"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Outdoor Rubbed Bronze
Number of Lamps
1
Series
Abbey
Watts
100
Housing Material
Aluminum
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base Type
Medium
Rated Location
Wet
Shade Material
Glass
Shade Finish
Matte Opal

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large outdoor pier mount fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.