Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey Outdoor Post Light, Black & Matte Opal

  • Mfr # 549PHB-536P-BK

  • Zoro # G205836166


product price: $1,006.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
114.25"
Number of Lamps
1
Standards
CUL/cETLu
Series
Abbey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549PHB-536P-BK
Zoro #
G205836166
UPC #
685659027549
Country of Origin
China

Dimensions

Height
114.25"
Width
9.5"
Length
9.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Standards
CUL/cETLu
Series
Abbey
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
100
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Matte Opal

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large outdoor post light is made of steel and finished in black with matte opal glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.