This item is Discontinued.

Z-Lite Abbey Outdoor Post Light, Outdoor Rubbed Bronze & Matte Opal 550PHB-ORBZ-R

Abbey Outdoor Post Light, Outdoor Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 550PHB-ORBZ-R
  • Zoro # G705836123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550PHB-ORBZ-R
Zoro #
G705836123
UPC #
685659026498
Country of Origin
China

Dimensions

Height
19.625"
Width
7.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Outdoor Rubbed Bronze
Series
Abbey
Housing Material
Aluminum
Number of Lamps
1
Bulb Base Type
Medium
Watts
100

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large outdoor post head fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.