This item is Discontinued.

Z-Lite Abbey Outdoor Post Light, Outdoor Rubbed Bronze & Matte Opal 550PHM-ORBZ

Abbey Outdoor Post Light, Outdoor Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 550PHM-ORBZ
  • Zoro # G805836214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550PHM-ORBZ
Zoro #
G805836214
UPC #
685659025859
Country of Origin
China

Dimensions

Width
6.625"
Length
6.625"
Height
15.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Outdoor Rubbed Bronze
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
CUL/cETLu
Watts
100
Series
Abbey
Rated Location
Wet
Shade Finish
Matte Opal
Shade Material
Glass

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor post head fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.