This item is Discontinued.

Z-Lite Abbey Outdoor Wall Light, Outdoor Rubbed Bronze & Matte Opal 550S-ORBZ

Abbey Outdoor Wall Light, Outdoor Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 550S-ORBZ
  • Zoro # G605836179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550S-ORBZ
Zoro #
G605836179
UPC #
685659025866
Country of Origin
China

Dimensions

Width
5.375"
Height
11.75"
Length
6.75"
Canopy Dimensions
4-1/2 in x 6-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Abbey
Watts
100
Finish
Outdoor Rubbed Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Matte Opal
Number of Lights
1
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This small wall mount fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.