Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aideen 1 Light Wall Sconce, Chrome & Matte Opal

  • Mfr # 6000-1S-CH

  • Zoro # G105841826


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Width
4.5"
Dimmable
Yes
Finish
Chrome
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-1S-CH
Zoro #
G105841826
UPC #
685659065497
Country of Origin
China

Dimensions

Height
10.25"
Width
4.5"
Length
4"
Canopy Dimensions
4-1/2 in x 10-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Series
Aideen
Housing Material
Steel
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Dry
Number of Lights
1
Frame Material
Steel
Shade Material
Glass

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.