Zoro Homepage

Aideen 7 Light Island/Billiard, Bronze Gold & Matte Opal

  • Mfr # 6000-7L-BZGD

  • Zoro # G005841896


product price: $918.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze Gold
Series
Aideen
Material
Steel
Style
contemporary; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-7L-BZGD
Zoro #
G005841896
UPC #
685659065718
Country of Origin
China

Dimensions

Width
9.75"
Height
14.25"
Length
42.25"
Canopy Dimensions
13-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze Gold
Series
Aideen
Material
Steel
Style
contemporary; transitional; fusion
Housing Material
Steel
Dimmable
Yes
Number of Lights
7
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.