This item is Discontinued.

Z-Lite Aideen 8 Light Pendant, Chrome & Matte Opal 6000-8A-CH

Aideen 8 Light Pendant, Chrome & Matte Opal (Discontinued)

  • Mfr # 6000-8A-CH
  • Zoro # G805841591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6000-8A-CH
Zoro #
G805841591
UPC #
685659065732
Country of Origin
China

Dimensions

Height
16"
Width
24.24"

Details

Number of Lights
8
Shade Material
Glass
Item
Pendant
Finish
Chrome
Material
Steel
Watts
60
Series
Aideen

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.