Zoro Homepage

Aimie 1-Light Pendant, 6 in W, Brushed Nickel

  • Mfr # 828P6-BN

  • Zoro # G716319790


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60W
Height
13.25 in
Material
Steel
Lamp Base
Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-BN
Zoro #
G716319790
UPC #
-
Country of Origin
India

Dimensions

Height
13.25 in
Length
6 in
Width
6 in

Details

Lamp Watts
60W
Material
Steel
Lamp Base
Candelabra
Dimmable
Yes
Standards
ETL
Housing Finish
Brushed Nickel
Item
Pendant
Series
Aimie
Shade Material
Glass
Number of Lights
1
Shade Finish
Feathered White
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp

Description

Capture an aura of clean sophistication with this modern one-light pendant design that's fit for virtually any room in your home. A chic silhouette is created with a round canopy and a conical shade of swirled artisan glass encircled with a brushed nickel finish shroud with a curvy profile that adds enchanting movement. This single light pendant is a beautiful choice for a kitchen island, powder room and beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.