Aimie 1-Light Pendant with Rod, 6 in W, Modern Gold

  • Mfr # 828P6-ROD-MGLD

  • Zoro # G516319914


product price:  $300.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Candelabra
Number of Lights
1
Material
Steel
Dimmable
Yes
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P6-ROD-MGLD
Zoro #
G516319914
UPC #
-
Country of Origin
India

Dimensions

Height
13.25 in
Width
6 in
Length
6 in

Details

Lamp Base
Candelabra
Number of Lights
1
Material
Steel
Dimmable
Yes
Item
Pendant with Rod
Series
Aimie
Standards
ETL
Lamp Watts
60W
Housing Finish
Modern Gold
Shade Material
Glass
Shade Finish
Feathered White
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp

Description

Instill a sense of richness with the warm modern gold finish showcased on this contemporary one-light pendant. Its curvy metal shroud reduces glare and adds bold style, perfect over a kitchen island or in your living areas. Artisan glass adds a swirled pattern, perfect for a hint of sophisticated dimensionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.