
Aimie 1-Light Pendant with Rod, 7 in W, Modern Gold
Mfr # 828P7-ROD-MGLD
Zoro # G116319642
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Lamp Watts
60W
Number of Lights
1
Series
Aimie
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P7-ROD-MGLD
Zoro #
G116319642
UPC #
-
Country of Origin
India
Dimensions
Width
7 in
Height
15.75 in
Length
7 in
Details
Standards
ETL
Lamp Watts
60W
Number of Lights
1
Series
Aimie
Item
Pendant with Rod
Lamp Base
Candelabra
Dimmable
Yes
Material
Steel
Housing Finish
Modern Gold
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Shade Finish
Feathered White
Description
Infuse your space with a sense of sophisticated warmth with this modern one-light pendant design. A chic metal shroud takes center stage, wrapping around a conical shade of icy swirled artisan glass. It showcases a rich, warm modern gold finish that lends vintage influence and supreme elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.