
Aimie 1-Light Wall Sconce, 6 in W, Modern Gold
Mfr # 828-1S-MGLD
Zoro # G116319727
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
20 in
Length
7.25 in
Housing Material
Steel
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828-1S-MGLD
Zoro #
G116319727
UPC #
-
Country of Origin
India
Dimensions
Width
6 in
Height
20 in
Length
7.25 in
Details
Housing Material
Steel
Standards
ETL
Dimmable
Yes
Watts
60W
Item
Wall Sconce
Finish
Modern Gold
Number of Bulbs
1
Lamp Base
Candelabra
Series
Aimie
Canopy/Backplate
5.25" L x 5.25" W
Shade Material
Glass
Rated Location
Damp
Shade Finish
Feathered White
Description
Juxtaposing the warmth a modern gold finish and the icy elegance of swirling artisanal glass creates captivating style. This modern one-light wall sconce enchants with the soothing curves and luscious finishes, creating a daring focal point in a bath, entry, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.