
Aimie 5-Light Chandelier, 12 in W x 16 in H, Matte Black
Mfr # 828P7-5R-MB
Zoro # G016319797
product price:Â $1,250.00
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Number of Lights
5
Lamp Base
Candelabra
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828P7-5R-MB
Zoro #
G016319797
UPC #
-
Country of Origin
India
Dimensions
Length
12 in
Width
12 in
Height
16 in
Details
Number of Lights
5
Lamp Base
Candelabra
Item
Chandelier
Standards
ETL
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Series
Aimie
Shade Material
Glass
Housing Finish
Matte Black
Canopy/Backplate
12" L x 12" W
Rated Location
Damp
Shade Finish
Feathered White
Description
Cool black and white bring chic contrast to a modern five-light pendant that's perfect for bedrooms, dens, and transitional spaces. Curvy metal shrouds surround cones of icy swirled glass, creating a sense of organic movement and fluidity. This compact design is a statement piece perfect for rooms with lower ceilings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.