
Aimie 5-Light Linear Chandelier, 6 in W, Brushed Nickel
Mfr # 828P6-5L-BN
Zoro # G216319757
product price: $1,264.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Frame Material
Steel
Length
42 in
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P6-5L-BN
Zoro #
G216319757
UPC #
-
Country of Origin
India
Dimensions
Length
42 in
Height
13.25 in
Width
6 in
Details
Number of Lights
5
Frame Material
Steel
Item
Linear Chandelier
Shade Material
Glass
Dimmable
Yes
Bulb Base Type
Candelabra
Series
Aimie
Light Bulb Wattage
60W
Frame Finish
Brushed Nickel
Canopy/Backplate
42" L x 4.75" W
Rated Location
Damp
Shade Finish
Feathered White
Standards
ETL
Description
Introduce chic opulence over a kitchen island or dining table with this modern five-light linear chandelier. The icy radiance of swirled glass is perfectly complemented with a brushed nickel finish over its canopy and five shrouds, each of which ensures soft, diffused illumination for your home. The five suspended conical shades are arranged in a single line, mimicking the effect of individual mini pendants for a grand effect over your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.