Zoro Homepage

Aimie 5-Light Linear Chandelier, 7 in W, Modern Gold

  • Mfr # 828P7-5L-MGLD

  • Zoro # G616319890


product price: $1,580.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra
Number of Lights
5
Length
42 in
Light Bulb Wattage
60W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-5L-MGLD
Zoro #
G616319890
UPC #
-
Country of Origin
India

Dimensions

Length
42 in
Width
7 in
Height
15.75 in

Details

Bulb Base Type
Candelabra
Number of Lights
5
Light Bulb Wattage
60W
Shade Material
Glass
Frame Finish
Modern Gold
Item
Linear Chandelier
Series
Aimie
Dimmable
Yes
Frame Material
Steel
Shade Finish
Feathered White
Canopy/Backplate
42" L x 4.75" W
Rated Location
Damp
Standards
ETL

Description

Curvy metal shrouds create the perfect dose of fluidity and movement in a modern five-light linear chandelier. Pairing a modern gold finish with icy swirled artisan glass, this fixture is a study in compelling contrasts, sure to enchant over a kitchen island or dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.