Zoro Homepage

Aimie 7-Light Linear Chandelier, 6 in W, Matte Black

  • Mfr # 828P6-7L-MB

  • Zoro # G016319803


product price: $1,496.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Frame Material
Steel
Series
Aimie
Dimmable
Yes
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-7L-MB
Zoro #
G016319803
UPC #
-
Country of Origin
India

Dimensions

Width
6 in
Length
54 in
Height
13.25 in

Details

Frame Material
Steel
Series
Aimie
Dimmable
Yes
Frame Finish
Matte Black
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Number of Lights
7
Item
Linear Chandelier
Shade Material
Glass
Shade Finish
Feathered White
Rated Location
Damp
Standards
ETL
Canopy/Backplate
54" L x 4.75" W

Description

Upgrade your kitchen with the dynamic sophistication of this modern seven-light linear chandelier. Each pendant-style light suspends from a long, narrow canopy and black cord, offering a refined profile with a curvy metal shroud and conical artisan glass shade that delivers icy elegance. The fixture's matte black finish is clean and compelling, perfect for a timeless home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.