Shop Z-LITE
See all product information
Create Account
Cobalt Billiard, 3-Light, 13.5 In.W x 49 In.L x 9.25 In.H, Modern Gold/Golden Mottle
- Mfr # 152MGLD-DGM13
- Zoro # G611799994
product price:Â
$
474.00
/ea
Free Shipping & Returns
Key Features
Length
49 in
Height
9.25 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152MGLD-DGM13
- Zoro #
- G611799994
- UPC #
- 685659194425
- Country of Origin
- China
Dimensions
- Length
- 49 in
- Width
- 13.5 in
- Height
- 9.25 in
- Chain Length
- Rods: 4x24"+4x12"+2x6"+2x3"
- Cord Length
- 110"
- Canopy Dimensions
- 11.81"L x 4.4"W
Details
- Item
- Billiard
- Frame Material
- Steel
- Frame Finish
- Modern Gold
- Number of Lights
- 3
- Light Bulb Wattage
- 100
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Shade Material
- Glass
- Location Rating
- Dry
- Shade Finish/Color
- Golden Mottle
- Collection
- Cobalt
- Standards
- CETL
- Bulbs Included
- No
Description
Put the finishing touches on your home entertainment space with a modern three-light billiards light with a linear profile. It's classic design pairs a modern gold finish framework with clean lines and rounded dome shades made from glass in a golden mottled finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.