
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Matte Black/Frosted
Mfr # 1006F12-MB-LED
Zoro # G911799625
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F12-MB-LED
Zoro #
G911799625
UPC #
685659190113
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Frame Material
Steel
Collection
Algar
Number of Lights
1
Shade Material
Acrylic
Bulb Base
LED
Shade Finish/Color
Frosted
LED Source Lumen
2160
LED Delivered Lumen
1580
Location Rating
Damp
Description
Smooth simplicity drives the design narrative of this one-light flush mount ceiling light, a striking fixture with elegance and minimalism at its core. A two-section ring-shaped steel canopy offers a bold matte black finish, adding a frosted acrylic diffuser filtering dimmable LEDs that offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.