
Algar Flush Mount, 1-Light, 16 In.W x 3 In.H, Matte Black/Frosted
Mfr # 1006F16-MB-LED
Zoro # G411799255
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F16-MB-LED
Zoro #
G411799255
UPC #
685659190175
Country of Origin
China
Dimensions
Width
16 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
Yes
Standards
cETLus
CRI
90
Number of Lights
1
Bulb Base
LED
Shade Material
Acrylic
Collection
Algar
Shade Finish/Color
Frosted
Location Rating
Damp
LED Source Lumen
3600
Frame Material
Steel
LED Delivered Lumen
2780
Description
A soothing smooth surface made of steel offers a bold matte black finish in a circular bezel-inspired canopy, adding a classic look to this one-light flush mount ceiling light. Enjoy ambient lighting through a frosted acrylic diffuser as it delivers options for dimming and changeable white color settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.