Zoro Homepage

Alito 6 Light Chandelier, Rubbed Brass & Rubbed Brass

  • Mfr # 6015-6RB

  • Zoro # G105835924


product price: $585.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Housing Material
Iron
Color
Rubbed Brass
Width
25"
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-6RB
Zoro #
G105835924
UPC #
685659161243
Country of Origin
India

Dimensions

Width
25"
Length
25"
Height
22"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Housing Material
Iron
Color
Rubbed Brass
Style
Architectural, Modern, Transitional, Electric, Industrial
Series
Alito
Material
Iron
Number of Lights
6
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

Offer up an energetic look while choosing lighting in a custom space, adding the Alito six-light pendant to steal the show. Warm rubbed brass finish iron crafts a tiered geometric arrangement of wired pieces and matching down rod and canopy. This striking fixture reflects a blend of industrial and modern styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.