
Allistair 10-Light Chandelier, 42 in W, Matte Black
Mfr # 352-10MB
Zoro # G716319882
product price: $944.00
/ea
Free Shipping & Returns
Key Features
Series
Allistair
Width
42 in
Length
42 in
Shade Material
Glass
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-10MB
Zoro #
G716319882
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Length
42 in
Height
35 in
Details
Series
Allistair
Item
Chandelier
Shade Material
Glass
Standards
ETL
Lamp Base
Candelabra
Housing Finish
Matte Black
Number of Lights
10
Dimmable
Yes
Material
Steel
Fixture Wattage
60W
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp
Shade Finish
Clear Ribbed
Description
Bring feminine, mid-century inspired energy to an entry, bedroom, or living area with this striking 10-light chandelier. Interchangeable bobeches allow you to freshen up the look as the seasons change, while floral details add organic flair and plenty of charm. A matte black finish graces its elegant steel frame, maximizing contrast and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.