
Allistair 10-Light Chandelier, 42 in W, Modern Gold
Mfr # 352-10MGLD
Zoro # G516319761
product price:Â $1,046.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Lamp Base
Candelabra
Width
42 in
Fixture Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-10MGLD
Zoro #
G516319761
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Length
42 in
Height
35 in
Details
Shade Material
Glass
Lamp Base
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Housing Finish
Modern Gold
Item
Chandelier
Series
Allistair
Number of Lights
10
Material
Steel
Standards
ETL
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp
Shade Finish
Clear Ribbed
Description
A tiered effect and floral details bring unmistakable charm and mid-century character to a transitional 10-light chandelier. A rich modern gold finish graces its frame, while interchangeable bobeches in white metal and clear glass create a sense of delicacy and freshness. A smooth clear glass orb centers the design and adds rich radiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.