Zoro Homepage

Allistair 4-Light Semi Flush Mount, 20 in W, Matte Black

  • Mfr # 352-4SF-MB

  • Zoro # G416319786


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Number of Bulbs
4
Lamp Base
Candelabra
Fixture Series
Allistair
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-4SF-MB
Zoro #
G416319786
UPC #
-
Country of Origin
China

Dimensions

Height
14.5 in
Length
20 in
Width
20 in

Details

Number of Bulbs
4
Finish
Matte Black
Item
Semi Flush Mount
Lamp Base
Candelabra
Fixture Series
Allistair
Body Material
Steel
Watts
60W
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Clear Ribbed
Standards
ETL
Shade Material
Glass
Rated Location
Damp
Dimmable
Yes

Description

Add charm to a mid-century inspired bedroom or living area with a transitional four-light semi-flush mount ceiling light. In matte black, it arrives with interchangeable white metal and clear glass bobeches, adding floral detail to its charming silhouette. A central sphere of glass pairs with a rich matte black finish to create compelling depth and detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.