Allistair 8-Light Chandelier, 36 in W, Matte Black

  • Mfr # 352-8MB

  • Zoro # G516319860


product price: $684.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
36 in
Series
Allistair
Number of Lights
8
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-8MB
Zoro #
G516319860
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Height
35 in
Width
36 in

Details

Item
Chandelier
Dimmable
Yes
Series
Allistair
Number of Lights
8
Fixture Wattage
60W
Material
Steel
Lamp Base
Candelabra
Shade Material
Glass
Housing Finish
Matte Black
Standards
ETL
Canopy/Backplate
5.25" L x 5.25" W
Shade Finish
Clear Ribbed
Rated Location
Damp

Description

Delicate floral bobeches, in interchangeable white metal and clear glass, highlight this transitional eight-light chandelier. Perfect over a foyer or in your dining room, it offers a clean, fresh ambiance with a center sphere of clear glass and a matte black finish that adds contrast and depth. Curvy arms create a two-tiered silhouette and ensure an inviting ambiance in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.