Zoro Homepage

Almet 5 Light Pendant, Bronze

  • Mfr # 430B18-BRZ

  • Zoro # G305841459


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Height
25.25"
Length
18.25"
Width
18.25"
Number of Lights
5
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430B18-BRZ
Zoro #
G305841459
UPC #
685659046601
Country of Origin
China

Dimensions

Height
25.25"
Length
18.25"
Width
18.25"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Item
Pendant
Finish
Bronze
Series
Almet
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.