This item is Discontinued.

Z-Lite Almet 5 Light Pendant, Bronze 430D20-BRZ

Almet 5 Light Pendant, Bronze (Discontinued)

  • Mfr # 430D20-BRZ
  • Zoro # G805841485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430D20-BRZ
Zoro #
G805841485
UPC #
685659046557
Country of Origin
China

Dimensions

Height
16"
Length
20"
Width
20"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Item
Pendant
Finish
Bronze
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Series
Almet
Rated Location
Dry
Bulb Base
Candelabra

Description

Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.