
Alton Chandelier, 11-Light, 24 In.W x 14.25 In.H, Brushed Nickel/Clear+Frosted
Mfr # 824P-11R-BN
Zoro # G511800158
product price:Â $1,832.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Dimmable
Yes
Standards
ETL
Lamp Watts
60
Collection
Alton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824P-11R-BN
Zoro #
G511800158
UPC #
685659192230
Country of Origin
China
Dimensions
Height
14.25 in
Width
24 in
Cord/Wire Length
170"
Canopy Dimensions
24"L x 24"W
Details
Item
Chandelier
Finish
Brushed Nickel
Dimmable
Yes
Standards
ETL
Lamp Watts
60
Number of Lights
11
Collection
Alton
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Shade Material
Glass
Bulbs Included
No
Shade Finish/Color
Clear+Frosted
Description
Chic artisan glass pairs with substantial steel housings to create a robust profile for a spiraling modern 11-light chandelier. Clear and frosted glass elements shade illumination to create lovely diffusion, offering exceptional ambiance over a dining table or foyer. Brushed nickel finish adds a refined, sleek touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.