
Alton Chandelier, 27-Light, 36 In.W x 14.25 In.H, Modern Gold/Clear+Frosted
Mfr # 824P-27R-MGLD
Zoro # G811799480
product price:Â $4,726.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Lamp Watts
60
Standards
ETL
Dimmable
Yes
Collection
Alton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
824P-27R-MGLD
Zoro #
G811799480
UPC #
685659197280
Country of Origin
China
Dimensions
Height
14.25 in
Width
36 in
Canopy Dimensions
36"L x 36"W
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Modern Gold
Lamp Watts
60
Standards
ETL
Dimmable
Yes
Number of Lights
27
Collection
Alton
Frame Material
Steel
Location Rating
Damp
Bulbs Included
No
Shade Finish/Color
Clear+Frosted
Bulb Base
Medium
Shade Material
Glass
Description
A trio of round tiers create a waterfall effect for 27 suspended lights that make up the Alton modern chandelier. Stunning over a staircase of grand dining table, it sparkles with clear and frosted glass elements and robust housings in a rich modern gold finish that gleams warmly in the light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.