Alton Chandelier, 5-Light, 12 In.W x 14.25 In.H, Modern Gold/Clear+Frosted

  • Mfr # 824P-5R-MGLD

  • Zoro # G511799537


product price:  $828.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Standards
ETL
Collection
Alton
Dimmable
Yes
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824P-5R-MGLD
Zoro #
G511799537
UPC #
685659197303
Country of Origin
China

Dimensions

Height
14.25 in
Width
12 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 12"W

Details

Item
Chandelier
Finish
Modern Gold
Standards
ETL
Collection
Alton
Dimmable
Yes
Number of Lights
5
Lamp Watts
60
Location Rating
Damp
Bulb Base
Medium
Shade Material
Glass
Shade Finish/Color
Clear+Frosted
Bulbs Included
No
Frame Material
Steel

Description

A spiraling fall of five lights create a chic presentation for a modern chandelier. From the Alton collection, it boasts substantial housings and a round canopy, all in a sophisticated modern gold finish. Artisan clear and frosted glass creates a chic shade, diffusing illumination to create a welcoming ambiance in your foyer or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.