This item is Discontinued.

Z-Lite Aludra 4 Light Flush Mount, Chrome 912F12-CH

Aludra 4 Light Flush Mount, Chrome (Discontinued)

  • Mfr # 912F12-CH
  • Zoro # G705835706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912F12-CH
Zoro #
G705835706
UPC #
685659083668
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
7"
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Aludra
Number of LEDs
G9
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Dry

Description

Beautiful polished crystal strands and rectangles showcase an audaciously contemporary laser cut openwork design for a brilliant eye-catching statement. Highly polished lux chrome finishing gives this modern four-light flush mount an unmistakably modern aesthetic metropolitan polish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.