This item is Discontinued.

Z-Lite Aludra 7 Light Flush Mount, Chrome & Mirror Stainless 912F21-CH

Aludra 7 Light Flush Mount, Chrome & Mirror Stainless (Discontinued)

  • Mfr # 912F21-CH
  • Zoro # G205835596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912F21-CH
Zoro #
G205835596
UPC #
685659136920
Country of Origin
China

Dimensions

Length
21.25"
Width
21.25"
Height
7.25"
Canopy Dimensions
21-1/4 in x 21-1/4 in

Details

Watts
40
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Standards
ETL/CETL Certified
Housing Material
Steel
Series
Aludra
Number of LEDs
G9
Number of Light Bulbs Required
7
Shade Finish
Mirror Stainless
Rated Location
Damp

Description

Transform a chic bathroom with the elegant crystal details from this chrome ceiling light. Featuring a rounded silhouette, the radiant chrome frame is adorned with beads and brilliant accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.