Zoro Homepage

Aludra 7 Light Pendant, Chrome & Mirror Stainless

  • Mfr # 912P24-CH

  • Zoro # G605840749


product price: $1,186.00
/ea
Free Shipping & Returns

Key Features

Height
79.25"
Length
24"
Width
24"
Number of Lights
7
Style
Geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912P24-CH
Zoro #
G605840749
UPC #
685659136937
Country of Origin
China

Dimensions

Height
79.25"
Length
24"
Width
24"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
7
Style
Geometric
Shade Material
Steel
Item
Pendant
Finish
Chrome
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
40
Series
Aludra
Material
Steel
Rated Location
Damp
Shade Finish
Mirror Stainless
Bulb Base
G9

Description

Chic and stylish, this chrome pendant light is dressed up with beads and crystals. Brilliant modern design is showcased in the open, rounded silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.