Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alverton 1 Light Pendant, Rubbed Brass & Clear

  • Mfr # 3036P8-RB

  • Zoro # G505841099


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Transitional, Classical, Architectural Restoration, industrial
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036P8-RB
Zoro #
G505841099
UPC #
685659173734
Country of Origin
China

Dimensions

Height
18"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Classical, Architectural Restoration, industrial
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Series
Alverton
Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.